Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Vibration Air Saw

  • Mfr # 6350

  • Zoro # G812306670


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6350
Zoro #
G812306670
UPC #
-
Country of Origin
Taiwan, Province of China

Description

9,500 stroke/minute motor provides fast cutting action..375 stroke length.The internal damping system reduces the vibration level to 2.5m/sec2, lowest on the market.Comes complete with 18, 24 and 32 teeth power saw blades.The metal blade retainer increases reliability and prevents blades from becoming loose or sloppy. Only air saw on the market that has this feature.The rotational 360° rear exhaust muffler allows exhaust air to be directed as preferred.Features a short overall length of only 8in and low a weight of only 1.13 lbs. providing good work area access and comfortable operation. Specifications -SPM/RPM 9,500 / .375 Stroke LengthCutting Capacity 3/16in Steel Plate - 18 Gauge.Exhaust: RearWeight lbs. 1.13Length in. 8Air Cons. CFM 4Rec. Hose Size in. 3/8Air Inlet in. NPT/BSP 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.