Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balance Enclosure, 502 cfm

  • Mfr # AC765C

  • Zoro # G122414638


product price: $14,975.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC765C
Zoro #
G122414638
UPC #
-
Country of Origin
United States

Description

Balance Enclosure, Filter Type Carbon, Overall Height 54 in, Overall Width 36 in, Voltage 110V AC, Number of Filters Required 2, For Use With Analytical Operations, Capsule Filling, Microbalance Operations, Pharmaceutical Compounding, Powder Weighing, Procedures Requiring Operator Protection from Airborne Particulate During Precision Measurement, Series PowderSafe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.