Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ductless Fume Hood, 502 cfm

  • Mfr # AC4000

  • Zoro # G822413689


product price: $10,209.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4000
Zoro #
G822413689
UPC #
-
Country of Origin
United States

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Overall Height 54 in, Overall Width 48 in, Voltage 110V AC, Number of Filters Required 3, For Use With Acid Digestion, Chemical Handling, Corrosive Reagent Work, Histology Processes, Multi-Chemical Applications Requiring Operator and Environmental Protection from Fumes and Particulates., Sample Preparation, Solvent Transfer, Trace Metal Analysis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.