Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ductless Fume Hood, 753 cfm

  • Mfr # ACPT6000

  • Zoro # G122414331


product price: $14,685.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACPT6000
Zoro #
G122414331
UPC #
-
Country of Origin
United States

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Overall Height 54 in, Overall Width 72 in, Voltage 110V AC, Number of Filters Required 5, For Use With Acid/Base Titration, High-Volume Chemical Handling, Histology Workflows, Multi-Chemical Procedures Requiring Operator Protection from Toxic Fume Exposure in a Ductless Environment, Pathology Workflows, Solvent Transfer, Trace Metal Preparation, Series Endeavour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.