Ductless Fume Hood, 753 cfm
Mfr # ACPT6000S
Zoro # G422414338
product price: $17,623.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACPT6000S
Zoro #
G422414338
UPC #
-
Country of Origin
United States
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Overall Height 60 in, Overall Width 72 in, Voltage 110V AC, Number of Filters Required 4, For Use With Acid/Base Titration, High-Volume Chemical Handling, Histology Workflows, Multi-Chemical Procedures Requiring Operator Protection from Toxic Fume Exposure in a Ductless Environment, Pathology Workflows, Solvent Transfer, Trace Metal Preparation, Series Endeavour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.