Shop AIRCLEAN SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Evaporator Enclosure, 48" H
- Mfr # AC23824A
- Zoro # G622414824
product price:Â
$
6,341.99
/ea
Key Features
Features
Overall Width
38 in
Product Type
Rotary Evaporator Enclosure
Overall Height
48 in
Wire Rope Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC23824A
- Zoro #
- G622414824
- UPC #
- -
- Country of Origin
- United States
- Features
- Item
- Rotary Evaporator Enclosure
- Product Type
- Rotary Evaporator Enclosure
- Compatible Product Type
- Chromatography Equipment, Robotic Equipment, Rotary Evaporators
Dimensions
- Overall Width
- 38 in
- Overall Height
- 48 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
- Fits Chest Size
Description
Rotary Evaporator Enclosure, Features Automatic Safety Controller, Encloses Equipment while Retaining Full Operator Access, Extremely Quiet Operation less than 49dBA, Gas Phase Bonded Carbon Filtration, Horizontal Sliding Access Doors for Equipment Manipulation, Integral Base with Deep Spill Lip, Lab Event Timer, No Ductwork Required, No Installation Required - Plugs Directly into a Standard 110V or 220V Electrical Outlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.