vest
- Mfr # KIT002AC09XXL
- Zoro # G024152348
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Includes
Cooling vest, Size XX Large
Garment Type
Vest
Size
2XL
Features
Cleanable Fan, Detachable Large Hood, Hook Hanger, Machine washable, Zippered Pocket
Maximum Cooling Time
Up to 38 Hour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT002AC09XXL
- Zoro #
- G024152348
- UPC #
- 810207242314
- Country of Origin
- Bangladesh
Dimensions
- Size
- 2XL
- Fits Chest Size
- Cleanable Fan, Detachable Large Hood, Hook Hanger, Machine washable, Zippered Pocket
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Item
- vest
- Includes
- Cooling vest, Size XX Large
- Garment Type
- Vest
- Features
- Cleanable Fan, Detachable Large Hood, Hook Hanger, Machine washable, Zippered Pocket
- Maximum Cooling Time
- Up to 38 Hour
- Color
- Yellow
- Cooling Temperature
- Up to 6 Degrees Cooler in Ten Minutes
- Cooling Method
- Fans and Battery
- Closure Type
- Zipper
- ANSI Class
- 2
- ANSI Type
- R
- Material
- 100% Polyester
- Front Closure
- Zipper
- Shell Material
- 100% Polyester
- Wire Color
- Yellow
Description
vest, Cooling Method Fans and Battery, Color Yellow, Garment Type Vest, Features Cleanable Fan, Detachable Large Hood, Hook Hanger, Machine washable, Zippered Pocket, Material 100 Percent Polyester, Closure Type Zipper, Size 2XL, Maximum Cooling Time Up to 38 Hour, Air Consumption Not Applicable, ANSI Class 2, Back Stripe Pattern H, Cooling Temperature Up to 6 Degrees Cooler in Ten Minutes, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable, Air Inlet Connection Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.