Carbon Filter
Mfr # 200F CR36P
Zoro # G911327439
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Filter Type
Carbon
For Nominal Width
36 in
Product Type
Filter
Overall Depth
2 3/4 in
Compatible Product Type
Fume Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200F CR36P
Zoro #
G911327439
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Width
36 in
Overall Depth
2 3/4 in
Overall Height
12 in
Nominal Depth
2 3/4 in
Overall Width
31 1/2 in
Nominal Height
12 in
Nominal Width
31 1/2 in
Details
Item
Filter
Filter Type
Carbon
Product Type
Filter
Compatible Product Type
Fume Hood
For Use With
Fume Hoods
Standards
ROHS Exempt
Compatible with Manufacturer Model Number
200T P36
Description
Filter, 2 3/4 in, 12 in, 31 1/2 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.