Zoro Homepage

Carbon Filter

  • Mfr # 200F CR48A

  • Zoro # G011327452


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Fume Hood
Nominal Width
43 1/4 in
Filter Type
Carbon
Standards
ROHS Exempt
Nominal Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200F CR48A
Zoro #
G011327452
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
43 1/4 in
Nominal Height
12 in
Nominal Depth
2 3/4 in
Overall Width
43 1/4 in
Overall Height
12 in
Overall Depth
2 3/4 in
For Nominal Width
4 ft

Details

Item
Filter
Compatible Product Type
Fume Hood
Filter Type
Carbon
Standards
ROHS Exempt
Product Type
Filter
For Use With
Fume Hoods
Compatible with Manufacturer Model Number
200T AP48

Description

Filter, 2 3/4 in, 12 in, 43 1/4 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.