Carbon Filter
Mfr # 200F CR48E
Zoro # G211327443
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
For Nominal Width
4 ft
Compatible Product Type
Fume Hood
Nominal Depth
2 3/4 in
Product Type
Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200F CR48E
Zoro #
G211327443
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
For Nominal Width
4 ft
Nominal Depth
2 3/4 in
Overall Depth
2 3/4 in
Nominal Width
43 1/4 in
Overall Width
43 1/4 in
Nominal Height
12 in
Details
Item
Filter
Compatible Product Type
Fume Hood
Product Type
Filter
Filter Type
Carbon
Standards
ROHS Exempt
For Use With
Fume Hoods
Compatible with Manufacturer Model Number
200T AB48
Description
Filter, 2 3/4 in, 12 in, 43 1/4 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.