Zoro Homepage

Carbon Filter

  • Mfr # 200F CR48P

  • Zoro # G611327463


product price: $375.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fume Hoods
Overall Height
12 in
Nominal Depth
2 3/4 in
Filter Type
Carbon
Overall Width
43 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200F CR48P
Zoro #
G611327463
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Nominal Depth
2 3/4 in
Overall Width
43 1/4 in
Nominal Width
43 1/4 in
Nominal Height
12 in
For Nominal Width
4 ft
Overall Depth
2 3/4 in

Details

Item
Filter
For Use With
Fume Hoods
Filter Type
Carbon
Compatible Product Type
Fume Hood
Product Type
Filter
Standards
ROHS Exempt
Compatible with Manufacturer Model Number
200T P48

Description

Filter, 2 3/4 in, 12 in, 43 1/4 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.