Zoro Homepage

Ductless Fume Hoods

  • Mfr # 200A ES7000

  • Zoro # G411320695


product price: $1,977.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Carrying Handle
Overall Width
16 in
Voltage
120V AC
Color
White
For Use With
Containment Hoods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A ES7000
Zoro #
G411320695
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Depth
17 in
Overall Height
17 in
Interior Width
13 1/2 in
Interior Height
16 in
Interior Depth
12 in
Sash Opening Height
16 in
Sash Opening Width
12 in

Details

Item
Ductless Fume Hoods
Includes
Carrying Handle
Voltage
120V AC
Color
White
For Use With
Containment Hoods
Air Flow
530 cfm
Display Type
Analog
Assembly
Unassembled
Includes Work Surface
No
Blower Required
Blower Required
Wattage
100 W
Housing Finish
Powder Coated
Housing Material
Acrylic/Aluminum/Steel
Includes Base
No
Includes Blower
Yes
Maximum Sound Level
68 dB
Base Material
Aluminum
Includes Air Flow Monitor
No
Product Type
Mini-Containment Hood

Description

Ductless Fume Hoods, Overall Height 17 in, Overall Width 16 in, Voltage 120V AC, For Use With Containment Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.