Zoro Homepage

Ductless Fume Hoods

  • Mfr # 200T AB48

  • Zoro # G511320533


product price: $10,430.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Prefilter
Overall Width
37 3/8 in
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200T AB48
Zoro #
G511320533
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 3/8 in
Overall Depth
22 3/4 in
Overall Height
47 1/4 in
Adjustable Height
Fixed
Sash Opening Width
46 3/8 in
Sash Opening Height
11 3/4 in
Opening Width
11 3/4 in

Details

Item
Ductless Fume Hoods
Includes
Prefilter
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
Display Type
Digital
Filter Type
Carbon, HEPA
Assembly
Fully Assembled
Filter Efficiency
99.99% at 0.3um
Series
AB
Number of Filters Required
1
Standards
CE
Air Flow
350 cfm
Work Surface Material
Polypropylene
Base Material
Polycarbonate
Housing Finish
Polycarbonate
Includes Blower
Yes
Base Required
Base/Stand Required
Pre-Filter Material
Polyester
Product Type
High Performance Ductless Fume Hood
Includes Pre-Filter
Yes
Blower Type
Standard
Lighting Type
LED
Housing Material
Polypropylene
Frequency
60 Hz
Blower Required
Blower Required
Includes Work Surface
Yes
Includes Casters
No
Maximum Sound Level
52 dB
Includes Air Flow Monitor
No
Work Surface Required
Work Surface Required
Includes Base
Yes

Description

Ductless Fume Hoods, Filter Type Carbon, HEPA, Overall Height 47 1/4 in, Overall Width 37 3/8 in, Voltage 120V AC, Number of Filters Required 1, For Use With Lab Staff Working with Acids and Harsh Chemicals, Series AB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.