Zoro Homepage

Ductless Fume Hoods

  • Mfr # 200T AP36

  • Zoro # G611320570


product price: $11,421.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Prefilter
Overall Width
35 3/8 in
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200T AP36
Zoro #
G611320570
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/8 in
Overall Depth
29 1/2 in
Adjustable Height
Fixed
Overall Height
4 ft
Sash Opening Height
19 1/2 in
Sash Opening Width
34 3/4 in
Opening Width
19 1/2 in

Details

Item
Ductless Fume Hoods
Includes
Prefilter
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
Filter Efficiency
99.99% at 0.3um
Filter Type
Carbon, HEPA
Display Type
Digital
Air Flow
380 cfm
Assembly
Fully Assembled
Number of Filters Required
1
Standards
EN014075/CE/ASHREA 110-1995
Series
AP
Blower Required
Blower Required
Includes Work Surface
Yes
Includes Blower
Yes
Maximum Sound Level
52 dB
Work Surface Material
Polypropylene
Includes Base
No
Frequency
60 Hz
Base Material
Polycarbonate
Housing Finish
Polycarbonate
Housing Material
Polypropylene
Blower Type
Standard
Product Type
High Performance Ductless Fume Hood
Lighting Type
LED
Pre-Filter Material
Polyester
Includes Pre-Filter
Yes
Work Surface Required
Work Surface Required
Base Required
Base/Stand Required
Includes Casters
No
Number of Electrical Duplexes
2
Includes Air Flow Monitor
Yes

Description

Ductless Fume Hoods, Filter Type Carbon, HEPA, Overall Height 4 ft, Overall Width 35 3/8 in, Voltage 120V AC, Number of Filters Required 1, For Use With Lab Staff Working with Acids and Harsh Chemicals, Series AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.