Zoro Homepage

Ductless Fume Hoods

  • Mfr # 200T AP48

  • Zoro # G511320595


product price: $13,382.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Prefilter
Overall Width
47 1/4 in
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200T AP48
Zoro #
G511320595
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
47 1/4 in
Overall Depth
29 1/2 in
Overall Height
4 ft
Adjustable Height
Fixed
Opening Width
19 1/2 in
Sash Opening Width
46 5/8 in
Sash Opening Height
19 1/2 in

Details

Item
Ductless Fume Hoods
Includes
Prefilter
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
Assembly
Fully Assembled
Standards
EN014075/CE/ASHREA 110-1995
Filter Type
Carbon, HEPA
Air Flow
525 cfm
Number of Filters Required
1
Display Type
Digital
Filter Efficiency
99.99% at 0.3um
Series
AP
Work Surface Required
Work Surface Required
Maximum Sound Level
54 dB
Product Type
High Performance Ductless Fume Hood
Number of Electrical Duplexes
2
Includes Pre-Filter
Yes
Includes Casters
No
Includes Air Flow Monitor
Yes
Base Required
Base/Stand Required
Work Surface Material
Polypropylene
Pre-Filter Material
Polyester
Includes Base
No
Lighting Type
LED
Includes Work Surface
Yes
Housing Material
Polypropylene
Includes Blower
Yes
Blower Required
Blower Required
Base Material
Polycarbonate
Housing Finish
Polycarbonate
Blower Type
Standard
Frequency
60 Hz

Description

Ductless Fume Hoods, Filter Type Carbon, HEPA, Overall Height 4 ft, Overall Width 47 1/4 in, Voltage 120V AC, Number of Filters Required 1, For Use With Lab Staff Working with Acids and Harsh Chemicals, Series AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.