Zoro Homepage

Ductless Fume Hoods

  • Mfr # 200T P30

  • Zoro # G911320782


product price: $3,734.99
/ea
Free Shipping & Returns

Key Features

Includes
Prefilter
Overall Width
29 1/2 in
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200T P30
Zoro #
G911320782
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
29 1/2 in
Overall Depth
18 in
Adjustable Height
Fixed
Overall Height
32 in
Opening Width
18 in
Sash Opening Width
28 3/4 in
Sash Opening Height
8 in

Details

Item
Ductless Fume Hoods
Includes
Prefilter
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
Filter Efficiency
99.99% at 0.3um
Standards
CE
Assembly
Fully Assembled
Filter Type
Carbon, HEPA
Display Type
Analog
Series
P
Number of Filters Required
1
Air Flow
150 cfm
Pre-Filter Material
Polyester
Blower Required
Blower Required
Base Required
Base/Stand Required
Includes Work Surface
Yes
Blower Type
Standard
Work Surface Material
Polypropylene
Housing Material
Polypropylene
Includes Base
Yes
Lighting Type
LED
Maximum Sound Level
60 dB
Product Type
Ductless Fume Hood
Includes Air Flow Monitor
No
Base Material
Polycarbonate
Includes Blower
Yes
Frequency
60 Hz
Housing Finish
Polycarbonate
Work Surface Required
Work Surface Required
Includes Casters
No
Includes Pre-Filter
Yes

Description

Ductless Fume Hoods, Filter Type Carbon, HEPA, Overall Height 32 in, Overall Width 29 1/2 in, Voltage 120V AC, Number of Filters Required 1, For Use With Lab Staff Working with Acids and Harsh Chemicals, Series P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.