Zoro Homepage

Ductless Fume Hoods

  • Mfr # 200T P48

  • Zoro # G711320500


product price: $4,609.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Prefilter
Overall Width
4 ft
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200T P48
Zoro #
G711320500
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
18 in
Overall Height
32 in
Adjustable Height
Fixed
Opening Width
18 in
Sash Opening Width
46 3/8 in
Sash Opening Height
8 in

Details

Item
Ductless Fume Hoods
Includes
Prefilter
Voltage
120V AC
Color
White
For Use With
Lab Staff Working with Acids and Harsh Chemicals
Filter Type
Carbon, HEPA
Air Flow
210 cfm
Filter Efficiency
99.99% at 0.3um
Series
P
Assembly
Fully Assembled
Display Type
Analog
Standards
CE
Number of Filters Required
1
Includes Base
Yes
Includes Work Surface
Yes
Blower Type
Standard
Lighting Type
LED
Housing Material
Polypropylene
Base Required
Base/Stand Required
Work Surface Required
Work Surface Required
Work Surface Material
Polypropylene
Includes Pre-Filter
Yes
Base Material
Polycarbonate
Includes Casters
No
Product Type
Ductless Fume Hood
Includes Blower
Yes
Housing Finish
Polycarbonate
Frequency
60 Hz
Maximum Sound Level
60 dB
Blower Required
Blower Required
Includes Air Flow Monitor
No
Pre-Filter Material
Polyester

Description

Ductless Fume Hoods, Filter Type Carbon, HEPA, Overall Height 32 in, Overall Width 4 ft, Voltage 120V AC, Number of Filters Required 1, For Use With Lab Staff Working with Acids and Harsh Chemicals, Series P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.