Zoro Homepage

Formaldehyde Filter

  • Mfr # 200F FMC36A

  • Zoro # G811327430


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Carbon
Nominal Depth
2 3/4 in
Nominal Width
31 1/2 in
For Use With
Fume Hoods
For Nominal Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200F FMC36A
Zoro #
G811327430
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
2 3/4 in
Nominal Width
31 1/2 in
For Nominal Width
36 in
Nominal Height
12 in
Overall Height
12 in
Overall Width
31 1/2 in
Overall Depth
2 3/4 in

Details

Item
Filter
Filter Type
Carbon
For Use With
Fume Hoods
Standards
ROHS Exempt
Compatible Product Type
Fume Hood
Product Type
Filter
Compatible with Manufacturer Model Number
200T AP36

Description

Filter, 2 3/4 in, 12 in, 31 1/2 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.