Formaldehyde Filter
Mfr # 200F FMC48A
Zoro # G411327465
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Standards
ROHS Exempt
Compatible Product Type
Fume Hood
Overall Depth
2 3/4 in
Overall Height
12 in
Product Type
Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200F FMC48A
Zoro #
G411327465
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
2 3/4 in
Overall Height
12 in
Nominal Width
43 1/4 in
Nominal Height
12 in
For Nominal Width
4 ft
Overall Width
43 1/4 in
Nominal Depth
2 3/4 in
Details
Item
Filter
Standards
ROHS Exempt
Compatible Product Type
Fume Hood
Product Type
Filter
For Use With
Fume Hoods
Filter Type
Carbon
Compatible with Manufacturer Model Number
200T AP48
Description
Filter, 2 3/4 in, 12 in, 43 1/4 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.