Zoro Homepage

HEPA Filter

  • Mfr # 200F HP48E

  • Zoro # G711327424


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
12 in
Nominal Width
43 1/4 in
For Use With
Fume Hoods
For Nominal Width
4 ft
Overall Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200F HP48E
Zoro #
G711327424
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
12 in
Nominal Width
43 1/4 in
For Nominal Width
4 ft
Overall Depth
2 3/4 in
Overall Width
43 1/4 in
Overall Height
12 in
Nominal Depth
2 3/4 in

Details

Item
Filter
For Use With
Fume Hoods
Filter Type
HEPA
Product Type
Filter
Filter Efficiency
99.99% Efficient on 0.3 micron Particles
Compatible Product Type
Fume Hood
Standards
ROHS Exempt
Compatible with Manufacturer Model Number
200T AB48

Description

Filter, 2 3/4 in, 12 in, 43 1/4 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.