Mobile Cart
Mfr # 200B A36S
Zoro # G911327453
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Overall Width
40 in
Material
Steel
Number of Drawers
0
Overall Depth
36 in
Product Type
Base Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200B A36S
Zoro #
G911327453
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
40 in
Overall Depth
36 in
Details
Item
Stand
Material
Steel
Number of Drawers
0
Product Type
Base Stand
Number of Doors
0
ADA Compliant
Not ADA Compliant
Compatible with Manufacturer Model Number
200T AP36
Description
Stand, Load Capacity Not Applicable, Door Type Not Applicable, Material Steel, Number of Shelves Not Applicable, Number of Doors 0, Number of Drawers 0, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.