Mobile Cart
Mfr # 200B A48S
Zoro # G811327461
product price: $688.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
ADA Compliant
Not ADA Compliant
Product Type
Base Stand
Number of Drawers
0
Overall Width
4 1/4 ft
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200B A48S
Zoro #
G811327461
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 1/4 ft
Overall Depth
4 ft
Details
Item
Stand
ADA Compliant
Not ADA Compliant
Product Type
Base Stand
Number of Drawers
0
Material
Steel
Number of Doors
0
Compatible with Manufacturer Model Number
200T AP48
Description
Stand, Load Capacity Not Applicable, Door Type Not Applicable, Material Steel, Number of Shelves Not Applicable, Number of Doors 0, Number of Drawers 0, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.