Shop AIRGAS

Safety LX-1152 18 in. Flex Hose Heavy Duty Deluxe Pistol Grease Gun

  • Mfr # LMXLX-1152

  • Zoro # G004059742


product price:  $68.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LMXLX-1152
Zoro #
G004059742
UPC #
27719050072
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 18 in. Flex Hose Heavy Duty Deluxe Pistol Grease Gun
Specifications
  • Size: 18 in
  • Weight: 3.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.