UltravioletCBulb, 16.1875inL, 36W, 254nm

  • Mfr # UVC36WAGLR

  • Zoro # G614547899


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Compatible Manufacturer Model Number
C600, C600-M
Bulb Length
16 3/16 in
Bulb Wattage
36 W
Bulb Wavelength
254 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVC36WAGLR
Zoro #
G614547899
UPC #
627863988520
Country of Origin
Canada

Dimensions

Bulb Length
16 3/16 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Number of Bulbs
1
Compatible Manufacturer Model Number
C600, C600-M
Bulb Wattage
36 W
Number of Switches
1
Solution Type
Ultraviolet C Bulb
Base Type
Bi-Pin

Description

Ultraviolet C Bulb, Bulb Length 16 3/16 in, Compatible Grainger Part Number 822GN5, 822GN6, Compatible Manufacturer Model Number C600, C600-M, Number of Bulbs 1, Bulb Wattage 36 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.