Marina Bumper, 60"
- Mfr # HHA60
- Zoro # G024011713
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Height
7.87 in
Length
60 in
Color
White
Assembled Size
60" x 8" x 6"
Width
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HHA60
- Zoro #
- G024011713
- UPC #
- 737826039760
- Country of Origin
- United States
Dimensions
- Height
- 7.87 in
- Length
- 60 in
- Assembled Size
- 60" x 8" x 6"
- Width
- 5.91 in
Details
- Color
- White
Description
Heavy-duty commercial grade Marina Bumpers for commercial marinas and personal docks. Manufactured from UV and tear resistant vinyl / polyester tri-laminate and are filled with high-density closed-cell foam. This provides optimal protection from anything that could scratch, dent, or nick your boat. The stainless steel grommets are spaced along the full length of each bumper for secure mounting to docks. Stores easily under boat seats.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.