Shop AIRJET

6S2 Chimney Pipe - 6 in. x 2 ft.

  • Mfr # 6S2
  • Zoro # G904147259

product price: 
$
140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6S2
Zoro #
G904147259
UPC #
707811291176
Country of Origin
China

Description

Chimney Pipe - 6 in. x 2 ft.

2100 degrees. Galvanized outer wall to resist atmospheric corrosion. Stainless steel inner wall to withstand maximum temperatures and to resist corrosion. .015" thickness. Lightweight design for easy handling and installation. Uniform protection throughout (no hot spots).

Features
  • Chimney Pipe - 6 in. x 2 ft.
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.