8SCKS Chase Kit - 8 in.

  • Mfr # 8SCKS
  • Zoro # G004146831
product price: 
$
416.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8SCKS
Zoro #
G004146831
UPC #
707811310860
Country of Origin
China

Description

Chase Kit - 8 in.

For wood stoves and other solid fuel appliances. Galvanized and stainless steel components. Contains: Termination Cap, Standard Flashing, Storm Collar, Ceiling Cover/Base Support.

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Chase Kit - 8 in.
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews