Shop AIRJET

6SU Termination Cap - 6 in.

  • Mfr # 6SU
  • Zoro # G204001121

product price: 
$
141.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6SU
Zoro #
G204001121
UPC #
707811291831
Country of Origin
China

Description

Termination Cap - 6 in.

For wood stoves and other solid fuel appliances. Built-in, adjustable collar to attach to pipe section. Galvanized steel construction. Made in the U.S.A

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Termination Cap - 6 in.
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.