Shop AIRJET

6SS Starter Section - 6 in.

  • Mfr # 6SS
  • Zoro # G304001137

product price: 
$
106.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6SS
Zoro #
G304001137
UPC #
707811291664
Country of Origin
China

Description

Starter Section - 6 in.

An integral part of the Air-Jet system, the starter section acts as a safety valve at extremely high temperatures. Above these critical flue temperatures, the starter section inhales cool air from outside the chimney to help maintain a safe, even temperature. 2100 degrees.

Features
  • Starter Section - 6 in.
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.