Zoro Homepage

Leveling Mnt, Vibration Isolation, M16, PK4

  • Mfr # 1.0110.50

  • Zoro # G4313285


product price: $215.99
/pk 4, $54.00/ea
Free Shipping & Returns

Key Features

Material
neoprene
Length
4 13/16 in
Width
4 13/16 in
Height
1 in
Design
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.0110.50
Zoro #
G4313285
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 13/16 in
Width
4 13/16 in
Height
1 in
Thread Size
M16
Bolt Length
5 in
Leveling Bolt Length
5 in
Overall Height
1 in
Overall Width
4 13/16 in
Overall Length
4 13/16 in
Fastener Length
5 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Design
Low Profile
Finish
Green Enamel
Includes
Stud with 2 Nuts/Washers, Package Quantity 4
Isolator Pad Bottom
Diamond
Isolator Material
Neoprene
Shape
Square
Load Downward Compression - Maximum
1,300 lb

Description

Vibration Isolator Pad, Material Neoprene, Length 4 13/16 in, Width 4 13/16 in, Height 1 in, Design Low Profile, Thread Size M16, Bolt Length 5 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.