Leveling Mnt, Vibration Isolation, M24, PK4
Mfr # 1.0175.50
Zoro # G4303887
product price: $437.99
/pk 4, $109.50/ea
Free Shipping & Returns
Key Features
Material
neoprene
Length
9 9/16 in
Width
6 7/16 in
Height
1 1/4 in
Design
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.0175.50
Zoro #
G4303887
UPC #
-
Country of Origin
Multiple
Dimensions
Length
9 9/16 in
Width
6 7/16 in
Height
1 1/4 in
Thread Size
M24
Bolt Length
7 in
Overall Width
6 7/16 in
Leveling Bolt Length
7 in
Fastener Length
7 in
Overall Height
1 1/4 in
Overall Length
9 9/16 in
Details
Item
Vibration Isolator Pad
Material
neoprene
Design
Low Profile
Includes
Stud with 2 Nuts/Washers, Package Quantity 4
Finish
Green Enamel
Isolator Pad Bottom
Diamond
Shape
Rectangular
Isolator Material
Neoprene
Load Downward Compression - Maximum
4,000 lb
Description
Vibration Isolator Pad, Material Neoprene, Length 9 9/16 in, Width 6 7/16 in, Height 1 1/4 in, Design Low Profile, Thread Size M24, Bolt Length 7 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.