Zoro Homepage

Leveling Mount, 10800 Lb Cap, 2 In

  • Mfr # 1.16230.58

  • Zoro # G2808425


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Max. Steady Load
10,800 lb.
Height
6 in
Dia.
9-1/16"
Construction
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.16230.58
Zoro #
G2808425
UPC #
-
Country of Origin
Multiple

Dimensions

Height
6 in
Dia.
9-1/16"
Bolt Length
4 in
Thread Size
M24
Base Dia.
9.06 in
Overall Height
6 in
Base Diameter
9.06 in

Details

Item
Male-End Leveling Mount
Material
Nitrile
Max. Steady Load
10,800 lb.
Construction
Rubber
Base
Nitrile
Load Capacity
6,000 daN
Leveling Mount Type
Fixed Stud
Base Material
Buna-N
Base Shape
Round
Connection Type
Threaded Stud
Series
Jacmount
Anti-Vibration
Yes

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 9.06 in, Height 6 in, Load Capacity 6,000 daN, Thread Size M24, Construction Nitrile, Connection Type Threaded Stud, Bolt Length 4 in, Base Material Buna-N, Base Shape Round, Anti-Vibration Yes, Series Jacmount, Base Nitrile, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.