Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Mount, 14400 Lb Cap, 2 11/16 In

  • Mfr # 1.31204.65

  • Zoro # G1364027


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
neoprene
Max. Steady Load
14,400 lb
Length
6 11/16 in
Width
6 11/16 in
Height
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.31204.65
Zoro #
G1364027
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 11/16 in
Width
6 11/16 in
Height
2 11/16 in
Bolt Length
6 in
Thread Size
M20
Overall Height
2 43/64 in
Overall Width
6 11/16 in
Fastener Length
6 in
Overall Length
6 11/16 in
Leveling Bolt Length
6 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
14,400 lb
Design
Bolt-on
Includes
M20 Bolt, (1) Nut and (1) Washer
Isolator Material
Neoprene
Isolator Pad Middle
Steel Wedge
Isolator Pad Bottom
Smooth
Shape
Square
Load Downward Compression - Maximum
18,000 lb

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 14,400 lb, Length 6 11/16 in, Width 6 11/16 in, Height 2 11/16 in, Design Bolt-on, Thread Size M20, Bolt Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.