Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Mount, 14400 Lb Cap, 2 3/8 In

  • Mfr # 1.15253.68

  • Zoro # G8410394


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Max. Steady Load
14,400 lb.
Height
9.38 in
Leveling Mount Type
Fixed Stud
Bolt Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.15253.68
Zoro #
G8410394
UPC #
-
Country of Origin
Multiple

Dimensions

Height
9.38 in
Bolt Length
7 in
Thread Size
M27x2
Dia.
10-1/4"
Base Dia.
10.25 in
Overall Height
9.38 in
Base Diameter
260 mm

Details

Item
Male-End Leveling Mount
Material
Nitrile
Max. Steady Load
14,400 lb.
Leveling Mount Type
Fixed Stud
Load Capacity
8,000 daN
Construction
Rubber
Base
Nitrile
Base Material
Buna-N
Finish
Yellow Zinc-Plated
Connection Type
Threaded Stud
Anti-Vibration
Yes
Base Shape
Round
Series
Jacmount

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 10 1/4 in, Height 9.38 in, Load Capacity 8,000 daN, Thread Size M27x2, Construction Nitrile, Connection Type Threaded Stud, Bolt Length 7 in, Finish Yellow Zinc-Plated, Base Material Buna-N, Base Shape Round, Anti-Vibration Yes, Series Jacmount, Base Nitrile, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.