Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Mount, 1600 Lb. Cap, 1 1/2 In

  • Mfr # 1.16085.58

  • Zoro # G3387501


product price: $35.69
/ea

Key Features

Material
Nitrile
Max. Steady Load
1600 lb
Height
1 1/2 in
Design
Higher Floor Inclination
Bolt Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.16085.58
Zoro #
G3387501
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1 1/2 in
Bolt Length
4 in
Thread Size
M12
Dia.
3 3/8 in
Fastener Length
4 in
Overall Height
49/64 in
Diameter
3 11/32 in
Leveling Bolt Length
4 in

Details

Item
Vibration Isolator Pad
Material
Nitrile
Max. Steady Load
1600 lb
Design
Higher Floor Inclination
Isolator Material
Buna-N
Shape
Round
Isolator Pad Bottom
Smooth

Description

Vibration Isolator Pad, Material Nitrile, Max. Steady Load 1600 lb, Dia. 3 3/8 in, Height 1 1/2 in, Design Higher Floor Inclination, Thread Size M12, Bolt Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.