Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Mount, 18000 Lb Cap, 2 7/8 In

  • Mfr # 1.15302.68

  • Zoro # G8226513


product price: $348.44
/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Max. Steady Load
18,000 lb.
Length
2-7/8"
Height
9.88 in
Bolt Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.15302.68
Zoro #
G8226513
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2-7/8"
Height
9.88 in
Bolt Length
7 in
Base Dia.
12 in
Dia.
12"
Thread Size
M30x2
Overall Height
9.88 in
Base Diameter
305 mm

Details

Item
Male-End Leveling Mount
Material
Nitrile
Max. Steady Load
18,000 lb.
Construction
Rubber
Base
Nitrile
Load Capacity
10,000 daN
Leveling Mount Type
Fixed Stud
Base Material
Buna-N
Finish
Yellow Zinc-Plated
Base Shape
Round
Series
Jacmount
Anti-Vibration
Yes
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 12 in, Height 9.88 in, Load Capacity 10,000 daN, Thread Size M30x2, Construction Nitrile, Connection Type Threaded Stud, Bolt Length 7 in, Finish Yellow Zinc-Plated, Base Material Buna-N, Base Shape Round, Anti-Vibration Yes, Series Jacmount, Base Nitrile, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.