Leveling Mount, 2700 Lb Cap, 2 In
Mfr # PRP90/925
Zoro # G0293797
product price: $74.19
/eaKey Features
Material
Neoprene
Max. Steady Load
2700 lb.
Height
7 in
Dia.
4"
Construction
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRP90/925
Zoro #
G0293797
UPC #
-
Country of Origin
Multiple
Dimensions
Height
7 in
Dia.
4"
Thread Size
M12x1.5
Bolt Length
5 in
Base Dia.
4 in
Base Diameter
101 mm
Overall Height
7 in
Details
Item
Male-End Leveling Mount
Material
Neoprene
Max. Steady Load
2700 lb.
Construction
Rubber
Load Capacity
1,500 daN
Leveling Mount Type
Fixed Stud
Base
Neoprene
Base Material
Neoprene
Base Shape
Round
Series
Jacmount
Connection Type
Threaded Stud
Anti-Vibration
Yes
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 4 in, Height 7 in, Load Capacity 1,500 daN, Thread Size M12x1.5, Construction Neoprene, Connection Type Threaded Stud, Bolt Length 5 in, Base Material Neoprene, Base Shape Round, Anti-Vibration Yes, Series Jacmount, Base Neoprene, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.