Leveling Mount, 3600 Lb Cap, 2 In
Mfr # 1.16125.58
Zoro # G0761363
product price: $53.39
/eaKey Features
Material
Nitrile
Max. Steady Load
3600 lb.
Height
6 in
Thread Size
M16
Construction
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1.16125.58
Zoro #
G0761363
UPC #
-
Country of Origin
Multiple
Dimensions
Height
6 in
Thread Size
M16
Base Dia.
4.94 in
Bolt Length
4 in
Dia.
4-15/16"
Base Diameter
4.92 in
Overall Height
6 in
Details
Item
Male-End Leveling Mount
Material
Nitrile
Max. Steady Load
3600 lb.
Construction
Rubber
Load Capacity
2,000 daN
Leveling Mount Type
Fixed Stud
Base
Nitrile
Base Material
Buna-N
Series
Jacmount
Connection Type
Threaded Stud
Base Shape
Round
Anti-Vibration
Yes
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 4.94 in, Height 6 in, Load Capacity 2,000 daN, Thread Size M16, Construction Nitrile, Connection Type Threaded Stud, Bolt Length 4 in, Base Material Buna-N, Base Shape Round, Anti-Vibration Yes, Series Jacmount, Base Nitrile, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.