Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Mount, 4500 Lb Cap, 2 3/16 In

  • Mfr # 1.31202.56

  • Zoro # G2835156


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Max. Steady Load
4500 lb
Length
4 1/2 in
Width
4 1/2 in
Height
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.31202.56
Zoro #
G2835156
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 1/2 in
Width
4 1/2 in
Height
2 3/16 in
Thread Size
M16
Bolt Length
6 in
Fastener Length
6 in
Overall Width
4 17/32 in
Overall Height
2 13/64 in
Overall Length
4 17/32 in
Leveling Bolt Length
6 in

Details

Item
Vibration Isolator Pad
Material
Nitrile
Max. Steady Load
4500 lb
Design
Bolt-on
Includes
M16 Bolt, (1) Nut and (1) Washer
Shape
Square
Isolator Material
Buna-N
Isolator Pad Bottom
Diamond
Isolator Pad Middle
Steel Wedge
Load Downward Compression - Maximum
5,500 lb

Description

Vibration Isolator Pad, Material Nitrile, Max. Steady Load 4500 lb, Length 4 1/2 in, Width 4 1/2 in, Height 2 3/16 in, Design Bolt-on, Thread Size M16, Bolt Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.