Leveling Mount, 5400 Lb Cap, 2 1/16 In
Mfr # 1.15160.68
Zoro # G2345296
product price: $121.59
/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Max. Steady Load
5400 lb.
Height
9.06 in
Base
Nitrile
Construction
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.15160.68
Zoro #
G2345296
UPC #
-
Country of Origin
Multiple
Dimensions
Height
9.06 in
Dia.
6-5/8"
Bolt Length
7 in
Base Dia.
6.63 in
Thread Size
M20x1.5
Base Diameter
168 mm
Overall Height
9.06 in
Details
Item
Male-End Leveling Mount
Material
Nitrile
Max. Steady Load
5400 lb.
Base
Nitrile
Construction
Rubber
Load Capacity
3,000 daN
Leveling Mount Type
Fixed Stud
Base Material
Buna-N
Finish
Yellow Zinc-Plated
Connection Type
Threaded Stud
Series
Jacmount
Base Shape
Round
Anti-Vibration
Yes
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 6.63 in, Height 9.06 in, Load Capacity 3,000 daN, Thread Size M20x1.5, Construction Nitrile, Connection Type Threaded Stud, Bolt Length 7 in, Finish Yellow Zinc-Plated, Base Material Buna-N, Base Shape Round, Anti-Vibration Yes, Series Jacmount, Base Nitrile, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.