Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Mount, 6800 Lb Cap, 2 3/8 In

  • Mfr # 1.31203.56

  • Zoro # G1430441


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Max. Steady Load
6800 lb
Length
5 1/2 in
Width
5 1/2 in
Height
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.31203.56
Zoro #
G1430441
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 1/2 in
Width
5 1/2 in
Height
2 3/8 in
Bolt Length
6 in
Thread Size
M16
Overall Length
5 33/64 in
Overall Width
5 33/64 in
Overall Height
2 13/32 in
Leveling Bolt Length
6 in
Fastener Length
6 in

Details

Item
Vibration Isolator Pad
Material
Nitrile
Max. Steady Load
6800 lb
Design
Bolt-on
Includes
M16 Bolt, (1) Nut and (1) Washer
Isolator Pad Bottom
Diamond
Isolator Material
Buna-N
Isolator Pad Middle
Steel Wedge
Shape
Square
Load Downward Compression - Maximum
8,000 lb

Description

Vibration Isolator Pad, Material Nitrile, Max. Steady Load 6800 lb, Length 5 1/2 in, Width 5 1/2 in, Height 2 3/8 in, Design Bolt-on, Thread Size M16, Bolt Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.