Zoro Homepage

Leveling Mount, 7200 Lb Cap, 2 1/8 In

  • Mfr # 1.15200.68

  • Zoro # G8169165


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Max. Steady Load
7200 lb.
Height
9.13 in
Construction
Rubber
Base
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.15200.68
Zoro #
G8169165
UPC #
-
Country of Origin
Multiple

Dimensions

Height
9.13 in
Dia.
8-1/16"
Bolt Length
7 in
Base Dia.
8.06 in
Thread Size
M24x2
Base Diameter
205 mm
Overall Height
9.13 in

Details

Item
Male-End Leveling Mount
Material
Nitrile
Max. Steady Load
7200 lb.
Construction
Rubber
Base
Nitrile
Leveling Mount Type
Fixed Stud
Load Capacity
4,000 daN
Base Material
Buna-N
Finish
Yellow Zinc-Plated
Connection Type
Threaded Stud
Anti-Vibration
Yes
Base Shape
Round
Series
Jacmount

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 8.06 in, Height 9.13 in, Load Capacity 4,000 daN, Thread Size M24x2, Construction Nitrile, Connection Type Threaded Stud, Bolt Length 7 in, Finish Yellow Zinc-Plated, Base Material Buna-N, Base Shape Round, Anti-Vibration Yes, Series Jacmount, Base Nitrile, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.