Zoro Homepage

Vibe Iso Pad, 19 11/16 x 19 11/16

  • Mfr # 2.00425.71

  • Zoro # G2767204


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
neoprene
Max. Steady Load
87 psi
Length
19 11/16 in
Width
19 11/16 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00425.71
Zoro #
G2767204
UPC #
-
Country of Origin
United States

Dimensions

Length
19 11/16 in
Width
19 11/16 in
Height
1 in
Overall Length
19 11/16 in
Overall Width
19 11/16 in
Overall Height
1 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
87 psi
Design
Flat
Isolator Material
Neoprene
Isolator Pad Bottom
Smooth
Isolator Pad Top
Smooth
Shape
Square

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 87 psi, Length 19 11/16 in, Width 19 11/16 in, Height 1 in, Design Flat, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.