Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibe Iso Pad, 19 11/16 x 19 11/16

  • Mfr # 3.07152.71

  • Zoro # G1379454


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Max. Steady Load
232 psi
Length
19 11/16 in
Width
19 11/16 in
Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3.07152.71
Zoro #
G1379454
UPC #
-
Country of Origin
United States

Dimensions

Length
19 11/16 in
Width
19 11/16 in
Height
5/8 in
Overall Width
19 11/16 in
Overall Length
19 11/16 in
Overall Height
19/32 in

Details

Item
Vibration Isolator Pad
Material
Nitrile
Max. Steady Load
232 psi
Design
Diamond
Isolator Material
Buna-N
Isolator Pad Bottom
Diamond
Isolator Pad Top
Diamond
Shape
Square

Description

Vibration Isolator Pad, Material Nitrile, Max. Steady Load 232 psi, Length 19 11/16 in, Width 19 11/16 in, Height 5/8 in, Design Diamond, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.