Zoro Homepage

Vibe Iso Pad, 19 11/16 x 39 3/8

  • Mfr # 3.09150.70

  • Zoro # G1514387


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
neoprene
Max. Steady Load
464 psi
Length
19 11/16 in
Width
39 3/8 in
Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.09150.70
Zoro #
G1514387
UPC #
-
Country of Origin
United States

Dimensions

Length
19 11/16 in
Width
39 3/8 in
Height
5/8 in
Overall Length
39 3/8 in
Overall Width
19 11/16 in
Overall Height
19/32 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
464 psi
Design
Flat
Isolator Pad Top
Smooth
Isolator Material
Neoprene
Shape
Rectangular
Isolator Pad Bottom
Smooth

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 464 psi, Length 19 11/16 in, Width 39 3/8 in, Height 5/8 in, Design Flat, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.