Zoro Homepage

Vibe Iso Pad 4 In x 4 In, PK4

  • Mfr # D80

  • Zoro # G3025854


product price: $47.35
/pk 4, $11.84/ea

Key Features

Material
Nitrile
Max. Steady Load
8000 lb
Length
4 in
Width
4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80
Zoro #
G3025854
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in
Height
3/4 in
Overall Length
4 in
Overall Width
4 in
Overall Height
3/4 in

Details

Item
Vibration Isolator Pad
Material
Nitrile
Max. Steady Load
8000 lb
Design
Diamond
Shape
Square
Isolator Pad Top
Diamond
Isolator Material
Buna-N
Isolator Pad Bottom
Diamond
Load Downward Compression - Maximum
6,000 lb

Description

Vibration Isolator Pad, Material Nitrile, Max. Steady Load 8000 lb, Length 4 in, Width 4 in, Height 3/4 in, Design Diamond, Thread Size Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.