Zoro Homepage

Vibe Iso Pad 4 In x 4 In, PK4

  • Mfr # HL200

  • Zoro # G1122563


product price: $43.55
/pk 4, $10.89/ea

Key Features

Material
neoprene
Max. Steady Load
20,000 lb
Length
4 in
Width
4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL200
Zoro #
G1122563
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in
Height
3/4 in
Overall Width
4 in
Overall Height
3/4 in
Overall Length
4 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
20,000 lb
Design
Flat
Isolator Material
Neoprene
Isolator Pad Top
Smooth
Isolator Pad Bottom
Smooth
Shape
Square
Load Downward Compression - Maximum
20,000 lb

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 20,000 lb, Length 4 in, Width 4 in, Height 3/4 in, Design Flat, Thread Size Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.