Zoro Homepage

Vibe Iso Pad 6 In x 6 In, PK4

  • Mfr # B40

  • Zoro # G1468695


product price: $90.89
/pk 8, $11.36/ea
Free Shipping & Returns

Key Features

Material
neoprene
Max. Steady Load
4000 lb
Length
6 in
Width
6 in
Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40
Zoro #
G1468695
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in
Height
11/16 in
Overall Width
6 in
Overall Height
11/16 in
Overall Length
6 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
4000 lb
Design
Profile
Shape
Square
Isolator Pad Bottom
Diamond
Isolator Pad Top
Smooth
Isolator Material
Neoprene
Load Downward Compression - Maximum
4,000 lb

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 4000 lb, Length 6 in, Width 6 in, Height 11/16 in, Design Profile, Thread Size Not Applicable, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.