Zoro Homepage

Vibe Iso Pad 6 In x 6 In, PK4

  • Mfr # D140

  • Zoro # G1184784


product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Max. Steady Load
14,000 lb
Length
6 in
Width
6 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140
Zoro #
G1184784
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in
Height
3/4 in
Overall Width
6 in
Overall Length
6 in
Overall Height
3/4 in

Details

Item
Vibration Isolator Pad
Material
Nitrile
Max. Steady Load
14,000 lb
Design
Diamond
Isolator Material
Buna-N
Isolator Pad Bottom
Diamond
Isolator Pad Top
Diamond
Shape
Square
Load Downward Compression - Maximum
12,000 lb

Description

Vibration Isolator Pad, Material Nitrile, Max. Steady Load 14,000 lb, Length 6 in, Width 6 in, Height 3/4 in, Design Diamond, Thread Size Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.