Zoro Homepage

Vibe Iso Pad 8 In x 8 In, PK4

  • Mfr # HL900

  • Zoro # G0879986


product price: $133.99
/pk 4, $33.50/ea
Free Shipping & Returns

Key Features

Material
neoprene
Max. Steady Load
90,000 lb
Length
8 in
Width
8 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL900
Zoro #
G0879986
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
8 in
Height
3/4 in
Overall Height
3/4 in
Overall Width
8 in
Overall Length
8 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
90,000 lb
Design
Flat
Isolator Pad Top
Smooth
Isolator Material
Neoprene
Shape
Square
Isolator Pad Bottom
Smooth
Load Downward Compression - Maximum
90,000 lb

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 90,000 lb, Length 8 in, Width 8 in, Height 3/4 in, Design Flat, Thread Size Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.